• The item cannot be ordered due to missing prices.

ESD media module for support column, Module type: FR250V/2

Article no.: 972082 FR250V/2

Select article variation and quantity

Module type Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

electrostatic characteristic EGB/ESD
Series Workstation
Plug type, input GST plug-in system
Nominal voltage 250 V
Rated current 16 A
Type of current AC
On/Off switch no
Number of sockets type E 2
Socket type E
Type of product Power module

Identification numbers & Classifications

Article number 972082 FR250V/2
EAN / GTIN 4062406167233
Manufacturer number 972082 FR250V/2

Description

Version:

Made of sheet metal. For bolting to the sides of the support columns.
Fully wired with two Schuko power sockets.

Suitable for:

Support columns No. 972080.

Colour:

Light grey similar to RAL 7035 ESD powder-coated.

Note:

All plastic components (e.g. covering caps) and handles are not ESD conductive.
Only two sockets can be fitted per individual support column.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart