• The item cannot be ordered due to missing prices.

Corner module with bamboo worktop, Worktop length: 1000mm

Article no.: 920116 1000
1000
Standard configurations usually have faster delivery times.

Select article variation and quantity

Worktop length (mm) Unit price incl. VAT
  • Design version: Steel hollow section construction
  • Height adjustment workstation: 700-1000
  • Workbench/desk load capacity - maximum distributed load (on wood): 150
  • Type of height adjustment: mechanical
  • Insert thickness: 50

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Design version Steel hollow section construction
Height adjustment workstation 700-1000 mm
Workbench/desk load capacity - maximum distributed load (on wood) 150 kg
Type of height adjustment mechanical
Insert thickness 50 mm
Height adjustment 25 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Series Workstation
Height adjustment range (worktop surface) from − to 700 mm - 1,000 mm
Width 1,000 mm
Depth 800 mm
Worktop length 1,000 mm
Worktop depth 1,000 mm
Worktop thickness 50 mm
Tapering to worktop depth 800 mm
Principle of height adjustment complete structure
Weight 32 kg
Type of product Corner workstation

Identification numbers & Classifications

Article number 920116 1000
EAN / GTIN 4062406254988
Manufacturer number 920116 1000

Description

Version:

Corner workstation for workstation. Simple version with fixing brackets of sheet metal, height-adjustable support, load capacity 150 kg. Manual height adjustment possible.

Suitable for:

mLevel workstation.

Colour:

Support leg RAL 7016 anthracite (not configurable), side and back panels RAL 7035 light grey, powder-coated.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart