• The item cannot be ordered due to missing prices.

Corner module with dark grey Eluplan worktop 1000 mm

Article no.: 920103 1000
1000
Standard configurations usually have faster delivery times.

Select article variation and quantity

Worktop length (mm) Unit price incl. VAT
  • Design version: Steel hollow section construction
  • Height adjustment workstation: 700-1000
  • Workbench/desk load capacity - maximum distributed load (on wood): 150
  • Type of height adjustment: mechanical
  • Insert thickness: 40

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Design version Steel hollow section construction
    Height adjustment workstation 700-1000 mm
    Workbench/desk load capacity - maximum distributed load (on wood) 150 kg
    Type of height adjustment mechanical
    Insert thickness 40 mm
    Height adjustment 25 mm
    Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
    Series Workstation
    Height adjustment range (worktop surface) from − to 700 mm - 1,000 mm
    Width 1,000 mm
    Depth 800 mm
    Worktop length 1,000 mm
    Worktop depth 1,000 mm
    Worktop thickness 40 mm
    Tapering to worktop depth 800 mm
    Principle of height adjustment complete structure
    Stepless height adjustment no
    Material of worktop Strip wood core with Eluplan plastic covering
    Worktop covering Eluplan (plastic), (linoleum covering)
    Coating thickness 2 mm
    Surface worktop Coating anti-static, highly abrasion-resistant, medium strength, not colour-fast
    Colour of worktop surface dark grey
    Control panel with display and memory functions no
    Weight 32 kg
    Type of product Corner workstation

    Identification numbers & Classifications

    Article number 920103 1000
    EAN / GTIN 4062406119591
    Manufacturer number 920103 1000

    Description

    Version:

    Corner workstation for workstation. Simple version with fixing brackets of sheet metal, height-adjustable support, load capacity 150 kg. Manual height adjustment possible.

    Suitable for:

    mLevel workstation.

    Colour:

    Support leg RAL 7016 anthracite (not configurable), side and back panels RAL 7035 light grey, powder-coated.

    Downloads & documents

    Direct purchase

    Sign in to your Account

    To shopping cart