{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Design version | Steel hollow section construction | |
Height adjustment workstation | 670-990 mm | |
Workbench/desk load capacity - maximum distributed load (on wood) | 250 kg | |
Type of height adjustment | electrical | |
Insert thickness | 40 mm | |
Height adjustment | 25 mm | |
electrostatic characteristic | EGB/ESD | |
Model | eLevel+ | |
Series | Workstation | |
Height adjustment range (worktop surface) from − to | 670 mm - 990 mm | |
Width | 1,000 mm | |
Depth | 800 mm | |
Worktop length | 1,000 mm | |
Worktop depth | 700 mm | |
Worktop thickness | 40 mm | |
Principle of height adjustment | only the worktop | |
Stepless height adjustment | yes | |
Plug type, input | F | |
Nominal voltage | 250 V | |
Material of worktop | ESD worktop | |
Worktop covering | HPL plastic, conductive | |
Coating thickness | 0.8 mm | |
Colour of worktop surface | light grey RAL 7035 | |
Control panel with display and memory functions | yes | |
Weight | 78 kg | |
Type of product | Work table |
Article number | 972015 1000 | |
EAN / GTIN | 4062406167066 | |
Manufacturer number | 972015 1000 |