{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Ladders and platforms load capacity | 150 kg | |
Platform height without railing | 2.34 m | |
Platform width | 400 mm | |
Platform depth | 400 mm | |
Footprint width | 0.8 m | |
Footprint depth | 1.93 m | |
Rung/step depth | 80 mm | |
Storage tray available | yes | |
Number of steps including platform | 9 | |
Handrail | 2 | |
Knee bar | no | |
Belt to prevent splay | double-sided, rigid connection | |
Accessibility | single-sided | |
Weight | 20.4 kg | |
Standard | EN 131 | |
Two hands free principle | yes | |
Safer Step | yes | |
Type of product | Platform ladder |
Article number | 966275 9 | |
EAN / GTIN | 4003866416790 | |
Manufacturer number | 41679 | |
Manufacturer | Zarges GmbH, Zargesstraße 7, 82362 WEILHEIM, Germany, www.zarges.com |