• The item cannot be ordered due to missing prices.

Safemaster S fold-away platform ladder 7

Article no.: 966275 7
  • Ladders and platforms load capacity: 150

Product details

Technical Data

Ladders and platforms load capacity 150 kg
Platform height without railing 1.85 m
Platform width 400 mm
Platform depth 400 mm
Footprint width 0.74 m
Footprint depth 1.6 m
Rung/step depth 80 mm
Storage tray available yes
Number of steps including platform 7
Handrail 2
Knee bar no
Belt to prevent splay double-sided, rigid connection
Accessibility single-sided
Weight 17.4 kg
Standard EN 131
Two hands free principle yes
Safer Step yes
Type of product Platform ladder

Identification numbers & Classifications

Article number 966275 7
EAN / GTIN 4003866416776
Manufacturer number 41677

Description

Version:

Compact platform ladder with 80 mm deep rungs. Work platform (400×400 mm) with guard rails around 3 sides and storage tray. Optimum stability due to rigid locking bar on both sides.

Standard:

EN 131

Downloads & documents

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart