• The item cannot be ordered due to missing prices.

Safemaster S fold-away platform ladder 6

Article no.: 966275 6

Select article variation and quantity

Number of steps including platform Unit price incl. VAT
  • Ladders and platforms load capacity: 150

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Ladders and platforms load capacity 150 kg
    Platform height without railing 1.58 m
    Platform width 400 mm
    Platform depth 400 mm
    Footprint width 0.71 m
    Footprint depth 1.42 m
    Rung/step depth 80 mm
    Storage tray available yes
    Number of steps including platform 6
    Handrail 2
    Knee bar no
    Belt to prevent splay double-sided, rigid connection
    Accessibility single-sided
    Weight 16.1 kg
    Standard EN 131
    Two hands free principle yes
    Safer Step yes
    Type of product Platform ladder

    Identification numbers & Classifications

    Article number 966275 6
    EAN / GTIN 4003866416769
    Manufacturer number 41676

    Description

    Version:

    Compact platform ladder with 80 mm deep rungs. Work platform (400×400 mm) with guard rails around 3 sides and storage tray. Optimum stability due to rigid locking bar on both sides.

    Standard:

    EN 131

    Downloads & documents

    Direct purchase

    Sign in to your Account

    To shopping cart