• The item cannot be ordered due to missing prices.

Folding platform ladder with steps, single-sided access, possible number of rungs 5 – 9, Number of steps including platform: 5

Article no.: 966275 5

Select article variation and quantity

Number of steps including platform Unit price incl. VAT

Availability

  • Ladders and platforms load capacity: 150

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Ladders and platforms load capacity 150 kg
Platform height without railing 1.32 m
Platform width 400 mm
Platform depth 400 mm
Footprint width 0.68 m
Footprint depth 1.25 m
Rung/step depth 80 mm
Storage tray available yes
Number of steps including platform 5
Handrail 2
Knee bar no
Belt to prevent splay double-sided, rigid connection
Accessibility single-sided
Weight 14.4 kg
Standard EN 131
Two hands free principle yes
Safer Step yes
Type of product Platform ladder

Identification & Classification

Article number 966275 5
EAN / GTIN 4003866416752
Manufacturer number 41675
Manufacturer Zarges GmbH, Zargesstraße 7, 82362 WEILHEIM, Germany, www.zarges.com

Description

Version:

Compact platform ladder with 80 mm deep rungs. Work platform (400×400 mm) with guard rails around 3 sides and storage tray. Optimum stability due to rigid locking bar on both sides.

Standard:

EN 131

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart