• The item cannot be ordered due to missing prices.

Easyfix cable reel add-on carrier set 3

Article no.: 955804 3

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie Easyfix
Height 92 mm
Width 369 mm
Depth 202 mm
Axial dia. 12 mm
Usable width 257 mm
Steel wire ⌀ 6 mm
Type of product Roll holder

Identification numbers & Classifications

Article number 955804 3
EAN / GTIN 4062406575434
Manufacturer number 955804 3

Description

Version:

Cable reel carrier made of plastic with aluminium axle dia. 12 mm and wire holder dia. 6 mm. Wire holder with cable brakes, prevents unbraked unrolling of the cable. The depth of the wire holder can be adjusted.
Aluminium axle can be mounted in 3 positions so that rolls with dia. 100, 200 and 300 mm can be attached.
Simple insertion in a perforated panel with just one hand, no tools required. Fixed retention without screw fastening, thereby avoiding scratches on the perforated panel.
With 3 cable brakes.

Suitable for:

Perforated panels □ 9×9 mm in a 37 mm grid.

Supplied with:

1 plastic holders, aluminium axle, wire holder with cable brakes.
All the associated base plates.

Note:

Axle length between 2 carriers must be a maximum of 395 mm.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart