{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Design version | Steel hollow section construction | |
Height adjustment workstation | 700-1000 mm | |
Workbench/desk load capacity - maximum distributed load (on wood) | 250 kg | |
Type of height adjustment | electrical | |
Insert thickness | 50 mm | |
Height adjustment | 25 mm | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Model | eLevel | |
Series | Workstation | |
Height adjustment range (worktop surface) from − to | 700 mm - 1,000 mm | |
Width | 1,500 mm | |
Depth | 800 mm | |
Worktop length | 1,500 mm | |
Worktop depth | 700 mm | |
Worktop thickness | 50 mm | |
Principle of height adjustment | complete structure | |
Stepless height adjustment | yes | |
Plug type, input | F | |
Nominal voltage | 250 V | |
Material of worktop | Bamboo | |
Control panel with display and memory functions | yes | |
Weight | 80 kg | |
Type of product | Work table |
Article number | 920016 1500 | |
EAN / GTIN | 4062406254919 | |
Manufacturer number | 920016 1500 |