• The item cannot be ordered due to missing prices.

Heavy all-steel high-performance clamp with special jaw anvil 800 mm

Article no.: 861310 800

Select article variation and quantity

Jaw capacity (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cross section of the slide rail 40×20 mm
Jaw capacity 800 mm
Throat 175 mm
Weight 8.4 kg
Type of product Clamp

Identification numbers & Classifications

Article number 861310 800
EAN / GTIN 4008158007663
Manufacturer number STB80M

Description

Version:

Beam and fixed jaw made of bright steel section (special profile), tempered and electro-galvanised. Slide jaw made of steel, drop-forged, tempered, and electro-galvanised. Wear-resistant smooth-running steel spindle with trapezoidal thread. Long working life due to heat-resistant special pressure pad with sintered steel inlay. Spindle tempered and burnished with adjustable clamp handle.
Can tilt through 35°.

Application:

For heaviest duty clamping of workpieces in steel construction, blacksmith's shops, HGV bodywork, machine tool manufacture etc. The movable special jaw anvil permits clamping diagonal workpieces up. Maximum clamping pressure up to approx. 22000 N.

Downloads & documents

Compare with similar products

This article


Recommendations


Heavy all-steel high-performance clamp with special jaw anvil  800 mm

Heavy all-steel high-performance clamp with special jaw anvil 800 mm

Throat 175 175
Weight 8.4 8.5
Cross section of the slide rail 40×20 40×20
Jaw capacity 800 800
Type of product Clamp Clamp

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart