{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cross section of the slide rail | 40×20 mm | |
Jaw capacity | 500 mm | |
Throat | 175 mm | |
Weight | 6.7 kg | |
Type of product | Clamp |
Article number | 861310 500 | |
EAN / GTIN | 4008158007625 | |
Manufacturer number | STB50M |
This article |
Recommendations |
|
---|---|---|
Heavy all-steel high-performance clamp with special jaw anvil, Jaw capacity: 500mm |
||
Throat | 175 mm | 175 mm |
Weight | 6.7 kg | 6.6 kg |
Cross section of the slide rail | 40×20 mm | 40×20 mm |
Jaw capacity | 500 mm | 500 mm |
Type of product | Clamp | Clamp |