• The item cannot be ordered due to missing prices.

Heavy all-steel high-performance clamp with special jaw anvil, Jaw capacity: 1500mm

Article no.: 861310 1500
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Jaw capacity (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cross section of the slide rail 40×20 mm
Jaw capacity 1,500 mm
Throat 175 mm
Weight 12.2 kg
Type of product Clamp

Identification numbers & Classifications

Article number 861310 1500
EAN / GTIN 4008158007564
Manufacturer number STB150M

Description

Version:

Beam and fixed jaw made of bright steel section (special profile), tempered and electro-galvanised. Slide jaw made of steel, drop-forged, tempered, and electro-galvanised. Wear-resistant smooth-running steel spindle with trapezoidal thread. Long working life due to heat-resistant special pressure pad with sintered steel inlay. Spindle tempered and burnished with adjustable clamp handle.
Can tilt through 35°.

Application:

For heaviest duty clamping of workpieces in steel construction, blacksmith's shops, HGV bodywork, machine tool manufacture etc. The movable special jaw anvil permits clamping diagonal workpieces up. Maximum clamping pressure up to approx. 22000 N.

Downloads & documents

Compare with similar products

This article


Recommendations


Heavy all-steel high-performance clamp with special jaw anvil, Jaw capacity: 1500mm

Heavy all-steel high-performance clamp with special jaw anvil, Jaw capacity: 1500mm

Throat 175 mm 140 mm 175 mm
Weight 12.2 kg 6.7 kg 12 kg
Cross section of the slide rail 40×20 mm 30×15 mm 40×20 mm
Jaw capacity 1,500 mm 1,500 mm 1,500 mm
Type of product Clamp Clamp Clamp

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart