{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cross section of the slide rail | 40×20 mm | |
Jaw capacity | 600 mm | |
Throat | 175 mm | |
Weight | 7.2 kg | |
Type of product | Clamp |
Article number | 861310 600 | |
EAN / GTIN | 4008158007649 | |
Manufacturer number | STB60M |
This article |
Recommendations |
|
---|---|---|
Heavy all-steel high-performance clamp with special jaw anvil, Jaw capacity: 600mm |
||
Throat | 175 mm | 175 mm |
Weight | 7.2 kg | 6.8 kg |
Cross section of the slide rail | 40×20 mm | 40×20 mm |
Jaw capacity | 600 mm | 600 mm |
Type of product | Clamp | Clamp |