{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cross section of the slide rail | 34×13 mm | |
Jaw capacity | 500 mm | |
Throat | 140 mm | |
Weight | 3.4 kg | |
Type of product | Clamp |
Article number | 861100 500 | |
EAN / GTIN | 4008158007328 | |
Manufacturer number | SG50M |
This article |
Recommendations |
|
---|---|---|
All-steel high-performance clamp with special jaw anvil, Jaw capacity: 500mm |
||
Throat | 140 mm | 140 mm |
Weight | 3.4 kg | 3.7 kg |
Cross section of the slide rail | 34×13 mm | 30×15 mm |
Jaw capacity | 500 mm | 500 mm |
Type of product | Clamp | Clamp |