{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cross section of the slide rail | 34×13 mm | |
Jaw capacity | 1,000 mm | |
Throat | 140 mm | |
Weight | 4.9 kg | |
Type of product | Clamp |
Article number | 861100 1000 | |
EAN / GTIN | 4008158007151 | |
Manufacturer number | SG100M |
This article |
Recommendations |
|
---|---|---|
![]() ![]() All-steel high-performance clamp with special jaw anvil 1000 mm |
||
Throat | 140 | 140 |
Weight | 4.9 | 5.2 |
Cross section of the slide rail | 34×13 | 30×15 |
Jaw capacity | 1,000 | 1,000 |
Type of product | Clamp | Clamp |