{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cross section of the slide rail | 34×13 mm | |
Jaw capacity | 250 mm | |
Throat | 140 mm | |
Weight | 2.5 kg | |
Type of product | Clamp |
Article number | 861100 250 | |
EAN / GTIN | 4008158007229 | |
Manufacturer number | SG25M |
This article |
Recommendations |
|
---|---|---|
![]() ![]() All-steel high-performance clamp with special jaw anvil 250 mm |
||
Throat | 140 | 140 |
Weight | 2.5 | 2.8 |
Cross section of the slide rail | 34×13 | 30×15 |
Jaw capacity | 250 | 250 |
Type of product | Clamp | Clamp |