{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cross section of the slide rail | 34×13 mm | |
Jaw capacity | 1,500 mm | |
Throat | 140 mm | |
Weight | 6.5 kg | |
Type of product | Clamp |
Article number | 861100 1500 | |
EAN / GTIN | 4008158007205 | |
Manufacturer number | SG150M |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() All-steel high-performance clamp with special jaw anvil 1500 mm |
|||
Throat | 140 | 140 | 175 |
Weight | 6.5 | 6.7 | 12 |
Cross section of the slide rail | 34×13 | 30×15 | 40×20 |
Jaw capacity | 1,500 | 1,500 | 1,500 |
Type of product | Clamp | Clamp | Clamp |