{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Jaw capacity | 300 mm | |
Cross section of the slide rail | 32×10 mm | |
Throat | 140 mm | |
Type of product | Clamp |
Article number | 860100 300 | |
EAN / GTIN | 4008158014470 | |
Manufacturer number | 860100 300 |
This article |
Recommendations |
||
---|---|---|---|
Malleable cast iron screw clamp, Jaw capacity: 300mm |
|||
Throat | 140 mm | 140 mm | 120 mm |
Cross section of the slide rail | 32×10 mm | 32×10 mm | 29×9 mm |
Jaw capacity | 300 mm | 300 mm | 300 mm |
Type of product | Clamp | Clamp | Clamp |