• The item cannot be ordered due to missing prices.

Malleable cast iron screw clamp, Jaw capacity: 1000mm

Article no.: 860100 1000
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Jaw capacity (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw capacity 1,000 mm
Cross section of the slide rail 35×11 mm
Throat 120 mm
Type of product Clamp

Identification numbers & Classifications

Article number 860100 1000
EAN / GTIN 4008158011875
Manufacturer number 860100 1000

Description

Version:

High quality malleable cast iron clamping arms; strong prismatic steel slide beam, knurled, electro-galvanised. Smooth running steel spindle, burnished with trapezoidal thread and movable jaw. Instant (high speed) adjustment, reliable clamping.
Without protective cap.

Standard:

DIN 5117

Downloads & documents

Compare with similar products

This article


Recommendations


Malleable cast iron screw clamp, Jaw capacity: 1000mm

Malleable cast iron screw clamp, Jaw capacity: 1000mm

Throat 120 mm 120 mm
Cross section of the slide rail 35×11 mm 35×11 mm
Jaw capacity 1,000 mm 1,000 mm
Type of product Clamp Clamp

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart