{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Jaw capacity | 160 mm | |
Cross section of the slide rail | 25×6 mm | |
Throat | 80 mm | |
Type of product | Clamp |
Article number | 860100 160 | |
EAN / GTIN | 4008158004136 | |
Manufacturer number | 860100 160 |
This article |
Recommendations |
|
---|---|---|
Malleable cast iron screw clamp, Jaw capacity: 160mm |
||
Throat | 80 mm | 80 mm |
Cross section of the slide rail | 25×6 mm | 25×6 mm |
Jaw capacity | 160 mm | 160 mm |
Type of product | Clamp | Clamp |