This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Multi-function tool, Type: WINGMAN

Article no.: 846170 WINGMAN

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 97 mm
Blade length 6.6 mm
Number of functions 14
Weight 198 g
Material of the tool 420 series stainless steel
for one-handed use yes
Type of product Tool Multifunction

Identification numbers & Classifications

Article number 846170 WINGMAN
Manufacturer number 832523

Description

Version:

Made in the USA.
Uniquely sturdy, versatile, and precise universal tools. Pleasant to use, thanks to the smoothly finished stainless steel body.

Function:

  1. Snipe-nose pliers with spring return
  2. Normal pliers with spring return
  3. Wire cutters with spring return
  4. Wire stripping blade
  5. 420HC combination blade
  6. Scissors with spring return
  7. Packaging opener
  8. Ruler (1.5 inches / 3.8 cm)
  9. Can opener
  10. Bottle opener
  11. Wood rasp / metal file
  12. Cross-head screwdriver
  13. Medium slot-head screwdriver
  14. Small slot-head screwdriver

A) Removable attachment clip
B) Functions accessible from outside
C) Single-hand control functions

Application:

An all-purpose tool and “friend in need”, a must-have for every tool cabinet and every toolbox.
Leatherman Wingman is your reliable fellow companion for work around the house, at work and on the camp site. A terrific tool – of stainless steel, but pocket-sized and light-weight. Wingman offers you a blade accessible from the outside with just one hand, and a new pilers jaws profile with spring return. Wingman is packed full of handy components and carries a 25 year guarantee all of which makes the Wingman a valuable companion you never want to be without.

Supplied with:

Stored in: Nylon bag

Note:

Please comply with the relevant national offensive weapons regulations! Germany - WaffG § 42a Section 1 no. 3 permits the carrying of fixed-blade knives only for trade use, maintenance of traditions or participation in sports.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart