{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Packaging | Nylon bag | |
overall length | 65 mm | |
Number of functions | 10 | |
Material of the tool | 420 series stainless steel | |
for one-handed use | yes | |
Type of product | Tool Multifunction |
Article number | 846170 MICRA | |
Manufacturer number | 64010181N |