This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Multi-function tool, Type: SIDEKICK

Article no.: 846170 SIDEKICK

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 97 mm
Blade length 66 mm
Number of functions 15
Weight 198 g
Material of the tool 420 series stainless steel
for one-handed use yes
Type of product Tool Multifunction

Identification numbers & Classifications

Article number 846170 SIDEKICK
Manufacturer number 831439

Description

Version:

Made in the USA.
Uniquely sturdy, versatile, and precise universal tools. Pleasant to use, thanks to the smoothly finished stainless steel body.

Function:

  1. Snipe-nose pliers with spring actuation
  2. Normal pliers with spring actuation
  3. Spring-actuated wire cutter
  4. Wire stripping blade
  5. 420HC blade
  6. 420HC waved edge blade
  7. Saw
  8. Ruler (1.5 inches / 3.8 cm)
  9. Can opener
  10. Bottle opener
  11. Wood rasp / metal file
  12. Cross-head screwdriver
  13. Medium screwdriver
  14. Small screwdriver

A) Lanyard ring.
B) Removable attachment clip.
C) Functions accessible from outside.
D) Single-hand control functions.

Application:

An all-purpose tool and “friend in need”, a must-have for every tool cabinet and every toolbox.
The Leatherman Sidekick is the perfect entry-level model and will always be alongside you as a good mate. This handy multi-tool has everything your need to accomplish your project – and at a fraction of the price of individual tools. Thanks to the accessibility of the blades from outside you can open the knife using only one hand, and if you want to use the new pliers jaws with spring return, the rounded handles ensure secure and comfortable retention. Irrespective of whether the Sidekick is your first choice or a handy replacement tool – you won’t find a better mate of stainless steel, and with a 25 year warranty.

Supplied with:

Presented in a: Nylon bag

Note:

Please comply with the relevant national offensive weapons regulations! Germany - WaffG § 42a Section 1 no. 3 permits the carrying of fixed-blade knives only for trade use, maintenance of traditions or participation in sports.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart