Version:
Made in the USA.
Uniquely sturdy, versatile, and precise universal tools. Pleasant to use, thanks to the smoothly finished stainless steel body.
- Closed length 4.5 inches / 11.5 cm
- Weight 9.6 ounces / 272.16 g
- Length of the primary blade 3.2 inches / 8.13 cm
Function:
01 Snipe nose pliers
02 Normal pliers
03 Interchangeable 154CM wire cutter
04 Interchangeable 154CM wire cutter
05 Cable cutter
06 Crimping pliers
07 Wire stripping tool
08 420HC knife
09 420HC waved edge knife
10 Saw
11 Awl with thread loop
12 Ruler (22 cm)
13 Can opener
14 Bottle opener
15 Wood/metal file
16 Cross-head screwdriver
17 Large screwdriver
18 Medium screwdriver
19 Small screwdriver
Application:
An all-purpose tool and “friend in need”, a must-have for every tool cabinet and every toolbox.
Supplied with:
Storage in: Nylon bag
Note:
Please comply with the relevant national offensive weapons regulations! Germany - WaffG § 42a Section 1 no. 3 permits the carrying of fixed-blade knives only for trade use, maintenance of traditions or participation in sports.