• The item cannot be ordered due to missing prices.

Spare draw bolt for round sheet metal punches 6/30 mm

Article no.: 834040 6/30

Select article variation and quantity

Thread ⌀ / Length (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Screw dimensions M6×30
    Width across flats Hex socket size 5 mm
    suitable for round sheet metal hole punches ⌀ 12.5 mm
    Type of product Screw

    Identification numbers & Classifications

    Article number 834040 6/30
    EAN / GTIN 2050000996658
    Manufacturer number 834040 6/30

    Description

    Version:

    Metric thread

    Suitable for:

    Round sheet metal punch No. 834000.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart