• The item cannot be ordered due to missing prices.

Spare draw bolt for round sheet metal punches, Thread ⌀ / Length: 20/70mm

Article no.: 834040 20/70

Select article variation and quantity

Thread ⌀ / Length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Screw dimensions M20×1.5×70
Width across flats 30 mm
suitable for round sheet metal hole punches ⌀ 47 − 50.5 mm
Type of product Screw

Identification numbers & Classifications

Article number 834040 20/70
EAN / GTIN 2050000996719
Manufacturer number 834040 20/70

Description

Version:

Metric thread

Suitable for:

Round sheet metal punch No. 834000.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart