• The item cannot be ordered due to missing prices.

Spare draw bolt for round sheet metal punches, Thread ⌀ / Length: 8/35mm

Article no.: 834040 8/35

Select article variation and quantity

Thread ⌀ / Length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Screw dimensions M8×1×35
Width across flats 13 mm
suitable for round sheet metal hole punches ⌀ 15.2 mm
Type of product Screw

Identification numbers & Classifications

Article number 834040 8/35
EAN / GTIN 2050000996665
Manufacturer number 834040 8/35

Description

Version:

Metric thread

Suitable for:

Round sheet metal punch No. 834000.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart