Spare draw bolt for round sheet metal punches, Thread ⌀ / Length: 16/55mm

Article no.: 834040 16/55
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
24 pieces in stock 24 pieces available in 11-14 working days

Select article variation and quantity

Thread ⌀ / Length (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Screw dimensions M16×1.5×55
Width across flats 24 mm
suitable for round sheet metal hole punches ⌀ 32.5 − 38 mm
Type of product Screw

Identification & Classification

Article number 834040 16/55
EAN / GTIN 2050000996696
Manufacturer number 834040 16/55
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Metric thread

Suitable for:

Round sheet metal punch No. 834000.

Downloads & documents

Services & product advisors

Direct purchase
To shopping cart