• The item cannot be ordered due to missing prices.

TubiX® pipe cutter with quick adjustment, for ⌀ to: 35mm

Article no.: 818380 35

Select article variation and quantity

for ⌀ to (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation TubiX
Cutter wheel ⌀ 20 mm
Cutter wheel width 6.2 mm
Cutter wheel bore 7.8 mm
for pipe outer ⌀ 6 mm - 35 mm
Length 180 mm
Width 65 mm
Height 40 mm
Weight 375 g
Type of product Pipe cutters

Identification numbers & Classifications

Article number 818380 35
EAN / GTIN 4003773084907
Manufacturer number 90 31 02 BK

Description

Version:

Lightweight and long-lasting metal housing of magnesium, with needle bearing guide rollers and cutter wheel. Manual deburrer can be retracted into the body. Supplied with spare cutter wheel.

Advantage:

Automatic stop and clamping on to the pipe by QuickLock quick adjustment.
  • Quick and precise positioning of the cutter wheel on different pipe diameters.

Application:

General purpose for cutting copper, aluminium, and thin-walled stainless steel pipes (up to 2 mm wall thickness).

Spare part:

For spare cutter wheel with needle bearing and quick-change pivot pin, see No. 818385.

Downloads & documents

Compare with similar products

This article


Recommendations


TubiX® pipe cutter with quick adjustment, for ⌀ to: 35mm

TubiX® pipe cutter with quick adjustment, for ⌀ to: 35mm

Cutter wheel bore 7.8 mm 4.85 mm 5 mm
Cutter wheel width 6.2 mm 6.2 mm 5 mm
Cutter wheel ⌀ 20 mm 19 mm 20 mm
for pipe outer ⌀ 6 mm - 35 mm 3 mm - 35 mm 3 mm - 35 mm
Type of product Pipe cutters Pipe cutters Pipe cutters

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart