{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutter wheel ⌀ | 19 mm | |
Cutter wheel width | 6.2 mm | |
Cutter wheel bore | 4.85 mm | |
for pipe outer ⌀ | 3 mm - 35 mm | |
Length | 165 mm | |
Width | 65 mm | |
Number of guide rollers | 4 | |
Number of cutter wheels | 1 | |
Height | 40 mm | |
Weight | 335 g | |
suitable for pipe material | VA; Aluminium; Brass; Copper | |
with ratchet function | no | |
Type of product | Pipe cutters |
Article number | 818100 | |
EAN / GTIN | 4045197595638 | |
Manufacturer number | 818100 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Small pipe cutter universal |
|||
Number of guide rollers | 4 | 4 | 4 |
Number of cutter wheels | 1 | 1 | 1 |
Cutter wheel bore | 4.85 | 4.85 | 4.85 |
Cutter wheel width | 6.2 | 6.2 | 6.25 |
Cutter wheel ⌀ | 19 | 19 | 30 |
for pipe outer ⌀ | 3 ;35 | 6 ;76 | 6 ;76 |
Type of product | Pipe cutters | Pipe cutters | Pipe cutters |