{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | TubiX | |
Cutter wheel ⌀ | 20 mm | |
Cutter wheel width | 6.2 mm | |
Cutter wheel bore | 7.8 mm | |
for pipe outer ⌀ | 6 mm - 76 mm | |
Length | 260 mm | |
Width | 100 mm | |
Height | 42 mm | |
Weight | 865 g | |
Type of product | Pipe cutters |
Article number | 818380 76 | |
EAN / GTIN | 4003773088127 | |
Manufacturer number | 90 31 03 BK |