{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | TubiX | |
Cutter wheel ⌀ | 20 mm | |
Cutter wheel width | 6.2 mm | |
Cutter wheel bore | 7.8 mm | |
for pipe outer ⌀ | 3 mm - 30 mm | |
Length | 54 mm | |
Width | 55 mm | |
Height | 26 mm | |
Type of product | Pipe cutters |
Article number | 818380 30 | |
EAN / GTIN | 4003773090038 |