{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 375 mm | |
maximum width across flats | 44 mm | |
overall length | 15 in | |
Jaw position | 22 degrees | |
Manufacturing process | drop-forged and hardened | |
non-sparking | no | |
Scaling | yes | |
Grips | no | |
Type of product | Adjustable spanners |
Article number | 814001 375 | |
EAN / GTIN | 4062406072094 | |
Manufacturer number | 814001 375 |
This article |
Recommendations |
|
---|---|---|
Adjustable spanner, overall length: 375mm |
||
non-sparking | no | no |
overall length | 375 mm | 375 mm |
overall length | 15 in | 15 in |
Grips | no | yes |
Jaw position | 22 degrees | 22 degrees |
maximum width across flats | 44 mm | 44 mm |
Scaling | yes | yes |