{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 250 mm | |
maximum width across flats | 30 mm | |
overall length | 10 in | |
Jaw position | 22 degrees | |
Manufacturing process | drop-forged and hardened | |
non-sparking | no | |
Scaling | yes | |
Grips | no | |
Type of product | Adjustable spanners |
Article number | 814001 250 | |
EAN / GTIN | 4062406072070 | |
Manufacturer number | 814001 250 |
This article |
Recommendations |
|||
---|---|---|---|---|
Adjustable spanner 250 mm |
||||
non-sparking | no | no | no | no |
overall length | 250 | 250 | 250 | 250 |
overall length | 10 | 10 | 10 | 10 |
Grips | no | yes | no | yes |
maximum width across flats | 30 | 30 | 30 | 28 |
Scaling | yes | yes | yes | yes |
Type of product | Adjustable spanners | Adjustable spanners | Adjustable spanners | Adjustable spanner |