{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 150 mm | |
maximum width across flats | 19 mm | |
overall length | 6 in | |
Jaw position | 22 degrees | |
Manufacturing process | drop-forged and hardened | |
non-sparking | no | |
Scaling | yes | |
Grips | no | |
Type of product | Adjustable spanners |
Article number | 814001 150 | |
EAN / GTIN | 4062406072056 | |
Manufacturer number | 814001 150 |
This article |
Recommendations |
||
---|---|---|---|
Adjustable spanner, overall length: 150mm |
|||
non-sparking | no | no | no |
overall length | 150 mm | 150 mm | 150 mm |
overall length | 6 in | 6 in | 6 in |
Grips | no | yes | no |
Jaw position | 22 degrees | 22 degrees | 22 degrees |
maximum width across flats | 19 mm | 19 mm | 19 mm |
Scaling | yes | yes | yes |