• The item cannot be ordered due to missing prices.

Adjustable spanner with coated handle, overall length: 375mm

Article no.: 813961 375

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 375 mm
maximum width across flats 44 mm
overall length 15 in
Jaw position 22 degrees
non-sparking no
Scaling yes
Grips yes
Type of product Adjustable spanners

Identification numbers & Classifications

Article number 813961 375
EAN / GTIN 4062406072025
Manufacturer number 813961 375

Description

Version:

Slim design with double-T-profile shank. Jaw angle 22°. Drop-forged and hardened. With scale on the jaw.
With non-slip grip.
Adjustable spanner, chrome-plated.

Downloads & documents

Compare with similar products

This article


Recommendations


Adjustable spanner with coated handle, overall length: 375mm

Adjustable spanner with coated handle, overall length: 375mm

non-sparking no no
overall length 15 in 15 in
Grips yes no
Jaw position 22 degrees 22 degrees
maximum width across flats 44 mm 44 mm
Scaling yes yes
Type of product Adjustable spanners Adjustable spanners

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart