{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 560 mm | |
Jaw capacity | 100 mm | |
Pipe ⌀ | 2 in | |
Jaw angle | 45 degrees | |
Type of handle | coated with non-slip plastic | |
Manufacturing process | forged throughout | |
Hardened and tempered jaw | induction hardened | |
Material of pliers | Chrome vanadium steel | |
Swedish profile | yes | |
Type of product | Pipe wrench and water pump pliers |
Article number | 810700 2 | |
EAN / GTIN | 4005887271105 | |
Manufacturer number | 87115020 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Corner pipe wrench 2 in |
|||
overall length | 560 mm | 560 mm | 560 mm |
Manufacturing process | forged throughout | forged throughout | forged throughout |
Pipe ⌀ | 2 in | 2 in | 2 in |
Jaw capacity | 100 mm | 80 mm | 80 mm |
Hardened and tempered jaw | induction hardened | induction hardened | induction hardened |
Material of pliers | Chrome vanadium steel | Chrome vanadium steel | Chrome vanadium steel |
Type of product | Pipe wrench and water pump pliers | Pipe wrench and water pump pliers | Pipe wrench and water pump pliers |