• The item cannot be ordered due to missing prices.

Corner pipe wrench with S-form jaws 2 in

Article no.: 810600 2

Select article variation and quantity

Pipe ⌀ (in) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    overall length 560 mm
    Jaw capacity 80 mm
    Pipe ⌀ 2 in
    Jaw angle 45 degrees
    Manufacturing process forged throughout
    Hardened and tempered jaw induction hardened
    Material of pliers Chrome vanadium steel
    S-jaw yes
    Swedish profile yes
    Type of product Pipe wrench and water pump pliers

    Identification numbers & Classifications

    Article number 810600 2
    EAN / GTIN 4045197167064
    Manufacturer number 810600 2

    Description

    Version:

    Swedish design, slim, specially formed jaws, self-tightening, offset 45°. Fully forged with captive adjustment nut.
    HOLEX with S-form jaws for 3-point pipe support. (economy version).

    Material:

    Chrome vanadium steel; quenched and tempered, jaws induction hardened. Handles painted, jaws bright.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart