{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 630 mm | |
Jaw capacity | 110 mm | |
Pipe ⌀ | 3 in | |
Jaw angle | 45 degrees | |
Manufacturing process | forged throughout | |
Hardened and tempered jaw | induction hardened | |
Material of pliers | Chrome vanadium steel | |
S-jaw | yes | |
Swedish profile | yes | |
Type of product | Pipe wrench and water pump pliers |
Article number | 810600 3 | |
EAN / GTIN | 4045197167071 | |
Manufacturer number | 810600 3 |
This article |
Recommendations |
|
---|---|---|
Corner pipe wrench with S-form jaws, Pipe ⌀: 3in |
||
overall length | 630 mm | 630 mm |
Jaw angle | 45 degrees | 45 degrees |
Pipe ⌀ | 3 in | 3 in |
Jaw capacity | 110 mm | 110 mm |
Hardened and tempered jaw | induction hardened | induction hardened |
Material of pliers | Chrome vanadium steel | Chrome vanadium steel |
Type of product | Pipe wrench and water pump pliers | Pipe wrench and water pump pliers |