{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 560 mm | |
Jaw capacity | 80 mm | |
Pipe ⌀ | 2 in | |
Jaw angle | 45 degrees | |
Type of handle | coated with non-slip plastic | |
Manufacturing process | forged throughout | |
Hardened and tempered jaw | induction hardened | |
Material of pliers | Chrome vanadium steel | |
S-jaw | yes | |
Swedish profile | yes | |
Type of product | Pipe wrench and water pump pliers |
Article number | 810500 2 | |
EAN / GTIN | 4045197237484 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Corner pipe wrench with S-form jaws 2 in |
||
overall length | 560 | 560 |
Jaw angle | 45 | 45 |
Swedish profile | yes | yes |
Jaw capacity | 80 | 80 |
Hardened and tempered jaw | induction hardened | induction hardened |
Material of pliers | Chrome vanadium steel | Chrome vanadium steel |
Type of product | Pipe wrench and water pump pliers | Pipe wrench and water pump pliers |