• The item cannot be ordered due to missing prices.

Corner pipe wrench with S-form jaws 1 in

Article no.: 810500 1

Select article variation and quantity

Pipe ⌀ (in) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 320 mm
Jaw capacity 45 mm
Pipe ⌀ 1 in
Jaw angle 45 degrees
Type of handle coated with non-slip plastic
Manufacturing process forged throughout
Hardened and tempered jaw induction hardened
Material of pliers Chrome vanadium steel
S-jaw yes
Swedish profile yes
Type of product Pipe wrench and water pump pliers

Identification numbers & Classifications

Article number 810500 1
EAN / GTIN 4045197237460
Manufacturer number 810500 1

Description

Version:

Swedish design, slim, specially formed jaws, self-tightening, offset 45°. Fully forged with captive adjustment nut.
HOLEX with S-form jaws for 3-point pipe support. Handles with non-slip plastic coating.

Material:

Chrome vanadium steel; quenched and tempered, jaws induction hardened. Handles painted, jaws bright.

Downloads & documents

Compare with similar products

This article


Recommendations


Corner pipe wrench with S-form jaws  1 in

Corner pipe wrench with S-form jaws 1 in

overall length 320 320
Manufacturing process forged throughout forged throughout
Jaw angle 45 45
Jaw capacity 45 45
Hardened and tempered jaw induction hardened induction hardened
Material of pliers Chrome vanadium steel Chrome vanadium steel
Type of product Pipe wrench and water pump pliers Pipe wrench and water pump pliers

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart