• The item cannot be ordered due to missing prices.

Corner pipe wrench 3 in

Article no.: 810700 3

Select article variation and quantity

Pipe ⌀ (in) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 700 mm
Jaw capacity 120 mm
Pipe ⌀ 3 in
Jaw angle 45 degrees
Type of handle coated with non-slip plastic
Manufacturing process forged throughout
Hardened and tempered jaw induction hardened
Material of pliers Chrome vanadium steel
Swedish profile yes
Type of product Pipe wrench and water pump pliers

Identification numbers & Classifications

Article number 810700 3
EAN / GTIN 4005887271204
Manufacturer number 87115025

Description

Version:

Swedish design, slim, specially formed jaws, self-tightening, offset 45°. Fully forged with captive adjustment nut.
VBW for 3 and 4 point pipe grip. Hexagon nuts and flat components can be gripped securely without deformation. Handles with non-slip plastic coating.

Material:

Chrome vanadium steel; quenched and tempered, jaws induction hardened. Handles painted, jaws bright.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart