{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
⌀ | 4 mm | |
Tool material | Carbide | |
Use with impact / without impact | not for impact drilling | |
Bit hexagon shank | E 6.3 | |
Working length | 45 mm | |
Overall length | 90 mm | |
Type of product | Multi-purpose drill |
Article number | 787001 4 | |
EAN / GTIN | 4058546287207 | |
Manufacturer number | 4932471092 | |
Manufacturer | Techtronic Industries Central Europe GmbH, Walder Straße 53, 40724 HILDEN, Germany, www.milwaukeetool.de |