• The item cannot be ordered due to missing prices.

Carbide-tipped multi-purpose drill, 1/4 inch (E 6.3), ⌀: 3mm

Article no.: 787001 3

Select article variation and quantity

⌀ (mm) Unit price incl. VAT

Availability

  • Tool material: Carbide
  • Use with impact / without impact: not for impact drilling
  • Bit hexagon shank: E 6.3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

3 mm
Tool material Carbide
Use with impact / without impact not for impact drilling
Bit hexagon shank E 6.3
Working length 45 mm
Overall length 90 mm
Type of product Multi-purpose drill

Identification & Classification

Article number 787001 3
EAN / GTIN 4058546287191
Manufacturer number 4932471091
Manufacturer Techtronic Industries Central Europe GmbH, Walder Straße 53, 40724 HILDEN, Germany, www.milwaukeetool.de

Description

Version:

Carbide tip with ground point and multi-purpose cutter angle. The centrally ground chisel edge ensures accurate spot drilling also on hard surfaces. Shank of annealed special steel.

Application:

For drilling various materials, in a single operation:
  • Bricks, porous concrete, lightweight materials, plastics.
  • Tiles, ceramics, marble, glass
  • Reinforcing bars in concrete.

Note:

  • Caution: only for rotary use (without hammer action!)
  • Faster drilling and more holes per battery charge than with hammer drill bits.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart