{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Drill ⌀ | 6 mm | |
Tool material | Carbide | |
Use with impact / without impact | not for impact drilling | |
Bit hexagon shank | E 6.3 | |
Flute length | 50 mm | |
overall length | 100 mm | |
Type of product | Multi-purpose drill |
Article number | 787001 6 | |
EAN / GTIN | 4058546287245 | |
Manufacturer number | 4932471096 |
This article |
Recommendations |
|
---|---|---|
Carbide-tipped multi-purpose drill, 1/4 inch (E 6.3) 6 mm |
||
Drill ⌀ | 6 | 6 |
overall length | 100 | 100 |
Shank | Plain shank | |
Tool material | Carbide | Carbide |
Flute length | 50 | 60 |
Use with impact / without impact | not for impact drilling | not for impact drilling |
Type of product | Multi-purpose drill | Multi-purpose drill |