• The item cannot be ordered due to missing prices.

Carbide-tipped multi-purpose drill set, 1/4 inch (E 6.3), Number of drills: 8

Article no.: 787012 8
New product

Select article variation and quantity

Number of drills Unit price incl. VAT
  • Tool material: Carbide
  • Use with impact / without impact: not for impact drilling
  • Bit hexagon shank: E 6.3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tool material Carbide
Use with impact / without impact not for impact drilling
Bit hexagon shank E 6.3
Type of product Multi-purpose drill

Identification numbers & Classifications

Article number 787012 8
EAN / GTIN 4058546510312

Description

Version:

Carbide tip with ground point and multi-purpose cutter angle. The centrally ground chisel edge ensures accurate spot drilling also on hard surfaces. Shank of annealed special steel.
PACKOUT-compatible plastic case.

Application:

For drilling various materials, in a single operation:
  • Bricks, porous concrete, lightweight materials, plastics.
  • Tiles, ceramics, marble, glass.
  • Reinforced concrete.

Content:

Drill No. 787001: 1 pc. each size 4; 5; 5; 6; 6; 8; 10; 12

Note:

  • Attention: only for rotary use (without hammer action!)
  • Faster drilling and more holes per battery charge than with hammer drill bits.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart