{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | SIMPLEX | |
Handle length | 335 mm | |
for head ⌀ | 60 mm | |
Weight | 150 g | |
Material | wood | |
Type of product | Handle |
Article number | 753400 60 | |
EAN / GTIN | 4030618301486 | |
Manufacturer number | 3244.060 |