• The item cannot be ordered due to missing prices.

Club hammer with “Ultratec” handle, Weight without handle: 1,5kg

Article no.: 751150 1,5

Select article variation and quantity

Weight without handle (kg) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Weight without handle 1.5 kg
Handle length 260 mm
Type of product Hammer

Identification numbers & Classifications

Article number 751150 1,5
EAN / GTIN 4016134506956
Manufacturer number 5293981500

Description

Version:

Drop-forged hammer head. Faces hardened and tempered. Head painted black, faces bright finished.
Club hammer with unbreakable “Ultratec” glass fibre handle.

Material:

Special tool steel.

Downloads & documents

Compare with similar products

This article


Recommendations


Club hammer with “Ultratec” handle, Weight without handle: 1,5kg

Club hammer with “Ultratec” handle, Weight without handle: 1,5kg

Weight without handle 1.5 kg 1.5 kg 1.5 kg
Handle length 260 mm 280 mm 280 mm
Material Special tool steel
Material of the handle Hickory wood
Type of product Hammer Hammer Hammer

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart