{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Weight without handle | 2 kg | |
Handle length | 265 mm | |
Type of product | Hammer |
Article number | 751150 2 | |
EAN / GTIN | 4016134506963 | |
Manufacturer number | 5293982000 |
This article |
Recommendations |
||
---|---|---|---|
Club hammer with “Ultratec” handle, Weight without handle: 2kg |
|||
Weight without handle | 2 kg | 2 kg | 2 kg |
Handle length | 265 mm | 300 mm | 280 mm |
Material | Special tool steel | ||
Material of the handle | Hickory wood | ||
Type of product | Hammer | Hammer | Hammer |